Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Bottles, wide neck, with screw cap, series 303

Supplier: KAUTEX TEXTRON

LDPE, translucent

Perfect for sample collection, storage and transport. Ideal for liquids, pastes and granular material. The wide mouth allows easy filling and cleaning. Without graduations.

  • Good chemical resistance
  • Leakproof, tough and versatile
  • Suitable for packing and storing food


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
We are currently unable to calculate your contract price for this item. List price is being displayed temporarily. When your order is processed, you will be invoiced at your contract price even though list price is displayed now
Capacity Thread Ø ext. Height Pk VWR Catalog Number Quantity
50 ml 32 mm 39,0 mm 76,0 mm 650 KAUT303-770528_SE
50 ml 32 mm 39,0 mm 76,0 mm 50 215-9034
100 ml 32 mm 48,0 mm 93,5 mm 480 KAUT303-770529_SE
100 ml 32 mm 48,0 mm 93,5 mm 20 215-9035
200 ml 40 mm 59,0 mm 114,0 mm 10 215-9036
250 ml 40 mm 64,0 mm 120,0 mm 260 KAUT303-770531_SE
250 ml 40 mm 64,0 mm 120,0 mm 10 215-9037
300 ml 40 mm 67,5 mm 128,0 mm 10 215-9038
500 ml 50 mm 77,0 mm 154,0 mm 130 KAUT303-770533_SE
500 ml 50 mm 77,0 mm 154,0 mm 10 215-9039
750 ml 50 mm 88,0 mm 173,0 mm 5 215-9040
1000 ml 65 mm 95,0 mm 205,0 mm 56 KAUT303-770535_SE
1000 ml 65 mm 95,0 mm 205,0 mm 4 215-9041
1500 ml 65 mm 108,0 mm 226,0 mm 4 215-9042
2000 ml 65 mm 120,0 mm 247,0 mm 33 KAUT303-770537_SE
2000 ml 65 mm 120,0 mm 247,0 mm 1 215-3113

Spare screw caps
Thread For bottles Pk VWR Catalog Number Quantity
32 mm 50/100 ml 1 215-0919
40 mm (303 serie)200/250/300 ml, (310 serie) 250/500 ml 1 215-3542
50 mm (303 serie) 500/750 ml, (310 serie) 1000 ml 1 215-3515
65 mm 1000/1500/2000 ml 1 215-3516
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty