Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Sealing film for manual application, PARAFILM® M

Supplier: Brand

Universal, semi-transparent, highly elastic film designed for airtight and moisture-proof sealing and many other manual applications. The film can be stretched up to 200% and forms a completely tight seal even with irregular shapes and areas.

  • Resistant to polar substances such as saline solutions, inorganic acids and alkalis for up to 48 hours
  • Effective temperature range −45 to +50 °C (melting point ca. +60 °C)
  • Non toxic, free of plasticisers
Gas permeability in 24 hours at 23 °C and 50% relative humidity:
O2 (oxygen): ≤ 350 cm³/m²
N2 (nitrogen): ≤ 105 cm³/m²
CO2 (carbon dioxide): ≤ 1100 cm³/m²

Water vapor permeability in 24 hours at 37 °C and 90% relative humidity: 0,8 g/m²



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Length Width Pk VWR Catalog Number Quantity
75 m 50 mm 1 291-1214
75 m 100 mm 1 291-1212
38 m 100 mm 1 291-1213
15 m 500 mm 1 291-1211 Unavailable
unavailable This product is dicontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service on +353 1 8822222.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Colour Pk VWR Catalog Number Quantity
Dispenser for Parafilm® M seal Transparent 1 631-0726
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty