Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Single channel pipettes, mechanical, variable volume, Ergonomic High Performance (EHP)

Supplier: VWR Collection

The Ergonomic High Performance pipettes provide accuracy and precision you can rely on. The upgraded ergonomic features deliver comfortable pipetting even during extensive periods of use.

  • Significantly reduced plunger forces
  • Effortless volume adjustment with volume lock
  • Superior accuracy and precision for critical applications
  • Tapered shaft and adjustable ‘Easy Grip’ ejector for universal tip fit
  • Extended finger rest for convenient pipetting
  • Fully autoclavable



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Capacity Accuracy Imprecision Pk VWR Catalog Number Quantity
0,2 - 2 µl ±12,0 - ±1,5 % <6,0 - <0,7 % 1 613-5258
0,5 - 10 µl ±1,2 - ±0,6 % <2,8 - <0,4 % 1 613-5259
2 - 20 µl ±1,0 - ±0,6 % <1,5 - <0,3 % 1 613-5260
5 - 50 µl ±0,9 - ±0,6 % <2,0 - <0,4 % 1 613-5261
10 - 100 µl ±0,6 - ±0,5 % <0,8 - <0,2 % 1 613-5262
20 - 200 µl ±2,5 - ±0,5 % <0,6 - <0,2 % 1 613-5263
50 - 250 µl ±1,0 - ±0,6 % <0,4 - <0,3 % 1 613-5264
100 - 1000 µl ±0,9 - ±0,6 % <0,4 - <0,15 % 1 613-5265
1000 - 5000 µl ±0,6 - ±0,5 % <0,25 - <0,15 % 1 613-5266
1000 - 10000 µl ±2,5 - ±0,5 % <0,6 - <0,2 % 1 613-5267

Starter Kits
Description Pk VWR Catalog Number Quantity
VWR EHP 4 Pack, incl. 4 pipettes (0,5 - 10 /2 - 20 / 20 - 200 / 100 - 1000 µl) and 4 pipette linear stand 1 613-5462
Starter Kit 1 incl. 3 single channel pipettes with ejector (2 - 20 µl / 20 - 200 µl / 100 - 1000 µl) 1 613-5278 Unavailable
Starter Kit 3 incl. 3 single channel pipettes with ejector (0,5 - 10 µl / 10 - 100 µl / 100 - 1000 µl) 1 613-5280 Unavailable
VWR EHP 3 Pack, incl. 3 pipettes (0,5 - 10 / 10 - 100 / 100 - 1000 µl) and 4 pipette linear stand 1 613-5466
VWR EHP 3 Pack, incl. 3 pipettes (2 - 20 / 20 - 200 / 100 - 1000 µl) and 4 pipette linear stand 1 613-5465
unavailable This product is dicontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service on +353 1 8822222.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Linear stand for four pipettes 1 613-5471
Multiple stand for up to eight pipettes 1 613-5472
Rotating stand for up to six pipettes (only single channel, volumes 2 - 1000 μl (EHP and Standard Line)) 1 613-5473
Filter for 5 and 10 ml pipettes 1 613-5191
Shelf clip for 3 pipettes 1 613-0090
Linear stand for 6 pipettes 1 613-0086
Carousel stand for 6 pipettes 1 613-0085
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty