Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Gloves, Microflex® 93-823

Supplier: Ansell

Nitrile, non sterile, powder-free, textured fingertips

These disposable gloves made of nitrile provide chemical and liquid protection. The most advanced glove in type I and IV allergy prevention, the Microflex 93-823 has been clinically proven to decrease redness and itchiness associated with contact dermatitis. Engineered without the use of chemical additives (including accelerators) that are known skin irritants, the Microflex 93-823 is safe for those with sensitive skin or prone to allergic reactions. Ideal for use in analytical testing/measurements, assembly and inspection, biotechnologies, cleaning, janitorial and maintenance work, laboratory analysis, pharmaceutical production and light duty assembly.

  • Decreases skin irritation potential in sensitive hands
  • Textured fingertips and a reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
  • Increased sensitivity due to the thin polymer design
  • Ultra-soft materials provide comfort and exceptional fit for long wear periods
EN 374; Cat. III; AQL 1,5




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Size Colour Length Packed Pk VWR Catalog Number Quantity
5,5 - 6 Blue 240 mm 100/box 100 112-4321
6,5 - 7 Blue 240 mm 100/box 100 112-4322
7,5 - 8 Blue 240 mm 100/box 100 112-4323
8,5 - 9 Blue 240 mm 100/box 100 112-4324
9,5 - 10 Blue 240 mm 100/box 100 112-4325
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model 93-823
Ambidextrous/hand-specific Ambidextrous
Disposable/Reusable Disposable
Powdered/Powder-free Powder-free
Finish Textured fingertips
Cuff style Beaded
Finger thickness 0,10 mm
Palm thickness 0,06 mm
EN norm EN 374
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty