Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Beakers, low form

Supplier: VWR Collection

18/8 stainless steel, rust-proof

A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.

  • Robust and durable
  • Excellent resistance to heat
  • Smooth surface for quick and easy cleaning



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

With rim
Capacity Height O.D. Pk VWR Catalog Number Quantity
100 ml 60 mm 50 mm 1 213-0278
250 ml 80 mm 65 mm 1 213-0279
500 ml 110 mm 80 mm 1 213-0280
1000 ml 130 mm 100 mm 1 213-0281
2000 ml 180 mm 120 mm 1 213-0282
3000 ml 180 mm 150 mm 1 213-0283
5000 ml 210 mm 180 mm 1 213-0284

With rim and spout
Capacity Height O.D. Pk VWR Catalog Number Quantity
100 ml 60 mm 50 mm 1 213-0292
250 ml 80 mm 65 mm 1 213-0293
500 ml 110 mm 80 mm 1 213-0294
1000 ml 130 mm 100 mm 1 213-0295
2000 ml 180 mm 120 mm 1 213-0296
3000 ml 180 mm 150 mm 1 213-0297
5000 ml 210 mm 180 mm 1 213-0298

With rim and handle
Capacity Height O.D. Pk VWR Catalog Number Quantity
100 ml 60 mm 50 mm 1 213-0285
250 ml 80 mm 65 mm 1 213-0286
500 ml 110 mm 80 mm 1 213-0287
1000 ml 130 mm 100 mm 1 213-0288
2000 ml 180 mm 120 mm 1 213-0289
3000 ml 180 mm 150 mm 1 213-0290
5000 ml 210 mm 180 mm 1 213-0291

With rim, spout and handle
Capacity Height O.D. Pk VWR Catalog Number Quantity
100 ml 60 mm 50 mm 1 213-0299
250 ml 80 mm 65 mm 1 213-0300
500 ml 110 mm 80 mm 1 213-0301
1000 ml 130 mm 100 mm 1 213-0302
2000 ml 180 mm 120 mm 1 213-0303
3000 ml 180 mm 150 mm 1 213-0304
5000 ml 210 mm 180 mm 1 213-0305
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty