Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Nitrile gloves, Microflex® 93-843

Supplier: Ansell
These disposable and durable gloves offer an advanced barrier protection against contaminants due to their lower acceptable pinhole rates (AQL 0,65).

  • Non stick properties are built into the glove formulation to create a resistance to tape or adhesives, and to assist workers with improved efficiency and speed
  • Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
  • Textured fingers ensure strong, efficient grip and excellent worker protection
  • Polymer coating assures easy donning to help protect workers in fast-paced environments

Ideal for use in analytical testing, food processing, glass manufacturing, laboratory applications, patient examinations, light assembly tasks and pharmaceutical manufacturing.

Certifications: EN 455, EN 374; Cat. III; AQL 0,65
Food contact approved



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Size Colour Length Thickness Packed Pk VWR Catalog Number Quantity
5,5 - 6 Blue 245 mm 0,11 mm 100/box 100 112-4335
6,5 - 7 Blue 245 mm 0,11 mm 100/box 100 112-4336
7,5 - 8 Blue 245 mm 0,11 mm 100/box 100 112-4337
8,5 - 9 Blue 245 mm 0,11 mm 100/box 100 112-4338
9,5 - 10 Blue 245 mm 0,11 mm 100/box 100 112-4339
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/hand-specific Ambidextrous
Disposable/reusable Disposable
Latex/Latex-free Latex-free
Powdered/powder-free Powder-free
Finish Textured fingertips
Cuff style Beaded
EN norm EN 455, EN 374
Food contact approved +
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty