Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Electronic overhead stirrers

Supplier: VELP Scientifica

Range of overhead stirrers with electronic adjustment that are equipped with advanced safety systems.

ES compact overhead stirrer for simple medium and low speed liquid stirring applications  (max1000 mPas). Suitable for stirring up to 15 l, with speed adjustment ranging between 50 and 1300 min-1. Safety system to prevent instrument overheating.

LS overhead stirrer for stirring medium-low viscosity liquids (max 25 000 mPas). Suitable for volumes up to 25 l, with speed adjustment ranging from 50 to 2000 min-1. The unit can be operated continuously.

PW powerful overhead stirrer for stirring high viscosity liquids (max 100 000 mPas). Suitable for volumes up to 70 l, with speed adjustment ranging from 20 to 1200 min-1. The unit can be operated continuously.

DLS overhead stirrer for stirring medium-viscosity liquids (max 25 000 mPas). Speed preselection from 50 to 2000 min-1. Safety system protects unit from overloads in case the motor malfunctions or jams.

LH and DLH models are characterised by strong rotation torque that allows liquids with high viscosity (max 50 000 mPas) to be used. Speed preselection from 50 to 2000 min-1. Safety system protects unit from overloads in case the motor malfunctions or jams.

  • Compact, easy to use ergonomic design, units are lightweight, reliable and quiet
  • Progressive start-up prevents liquid from coming out of the vessel
  • Microprocessor controlled motor means constant speed, even when the viscosity of the liquid changes (except ES models)
  • Model BS, PW, DLS, LH and DLH have safety chuck without key, which helps ensure safe use
  • DLS and DLH models have two digital displays showing both actual and set speeds simultaneously
Ordering information: Supplied without stirring tools, which must be ordered separately.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
ES overhead stirrer 1 441-0347
LS overhead stirrer 1 441-0346
LS overhead stirrer package, includes support rod and base, double clamp and stirring shaft with propeller 1 VELPSA201A0151
PW overhead stirrer 1 441-0345
DLS digital overhead stirrer 1 441-0348
DLS digital overhead stirrer package, includes support rod and base, double clamp and stirring shaft with propeller 1 KIT 441-0413
LH overhead stirrer 1 441-0349
DLH digital overhead stirrer 1 441-0350

Stirring tools
Description Stirrer - Ø Shaft - Ø Shaft length Pk VWR Catalog Number Quantity
Anchor stirrer, creates tangential flow, for use at medium/low speed 45 mm 8 mm 450 mm 1 441-0118
Bosshead clamp - - - 1 441-0109
Clamp - - - 1 441-0110
Fixed blade stirrer, creates axial flow, for use at medium/high speed, stirring light solids 50 mm 7 mm 400 mm 1 441-0126
Paddle stirrer, creates tangential flow, for use at medium/low speed 69 mm 7 mm 450 mm 1 441-0125
Propellor stirrer, creates axial flow, for use at medium/high speed, stirring light solids 60 mm 7 mm 400 mm 1 441-0116
Stirrer with 2 floating blades, creates axial flow, for stirring in narrow neck containers 93 mm 7 mm 400 mm 1 441-0119
Stirrer with folding blade, creates axial flow, for stirring in narrow neck containers 60 mm 7 mm 400 mm 1 441-0115
Support stand - - - 1 441-0108
Turbine type stirrer, creates radial flow, for use at medium/high speed to dissolve particles 49 mm 7 mm 450 mm 1 441-0117
Turbo stirrer, creates axial flow, for use at medium/high speed, stirring light solids 46 mm 7 mm 450 mm 1 441-0120
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model ES LS PW DLS LH DLH
Max. viscosity (mPas) 1000 25000 100000 25000 50000
Speed range (min-1) 50 - 1300 50 - 2000 20 - 1200 50 - 2000
Max. torque at chuck (Ncm) 15 40 120 40 80
W×D×H (mm) 80×200×160 80×196×215 80×196×230 80×196×215 80×196×230
Weight (kg) 1,3 2,3 2,9 2,5 2,9 3,0
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty