Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Ultra-low temperature upright freezers, −86 °C

Supplier: VWR Collection
These upright freezers have been designed for sample protection and ease of use. All upright freezers feature a convenient, eye-level control and monitoring system.

  • Heavy gauge, cold-rolled steel cabinet construction with a powder coated paint finish, resistant to chipping and rust
  • Four inner doors reduce cold air loss and improve temperature recovery after door openings
  • Insulation: High density HFC-blown PU foam (127 mm)
  • Sturdy, stainless steel shelving (adjustable in 25 mm increments, max. capacity: 45,4 kg)
  • Gaskets maximise cabinet temperature and work to eliminate frost build up
  • Single-handed operation with ergonomic, padlock-compatible door handle featuring an integrated key lock
  • 2” locking castors for easy to roll installation
  • Bright, easy to read temperature display shows actual and (optional) sample probe temperatures
  • Refrigerant: First stage R-404a; second stage R-290. R508-b
  • Information controller for simplified control and monitoring
  • RS485 interface
  • Optional temperature chart recorder (7 day) and data logger can be connected

Temperature range: −50 to −86 °C

Certifications: Regulatory certifications: UL, cUL, CE.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Type Pk VWR Catalog Number Quantity
ULT freezer, 368 l 1 471-1140
ULT freezer, 490 l 1 471-1141
ULT freezer, 650 l 1 471-1142
ULT freezer, 793 l 1 471-1143
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model 471-1140 471-1141 471-1142 471-1143
Capacity (l) 368 490 650 793
Temperature (°C) −50...−86
Display Digital
Defrost Manual
Alarm Audible and visual
Shelves/drawers 3 shelves / 4 compartments
Door(s) 1 outer (right hinge) / 4 inner
Door lock Yes
Material Exterior: Galvaneal
Interior: Powder coated cold rolled steel
Exterior: Cold-rolled steel, powder coated
Interior: Galvaneal
Exterior: Galvaneal
Interior: Powder coated cold rolled steel
Specifications Storage capacity for 2" boxes: 240
Storage capacity for 3" boxes: 144
Storage capacity for vials: 24000
Storage capacity for 2" boxes: 320
Storage capacity for 3" boxes: 192
Storage capacity for vials: 32000
Storage capacity for 2" boxes: 400
Storage capacity for 3" boxes: 240
Storage capacity for vials: 40000
Storage capacity for 2" boxes: 600
Storage capacity for 3" boxes: 360
Storage capacity for vials: 60000
Access ports 2
W×D×H int. (mm) 572×492×1308 572×645×1308 762×645×1308 914×673×1308
W×D×H ext. (mm) 912×802×1978 912×988×1978 1102×988×1978 1255×987×1978
Weight (kg) 313 358 390 445
Noise level 59 dB(A)
Electrical 230 V, 50 Hz, 3450 W

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
CO2 backup system for ULT VWR freezers 1 471-1144
LN2 backup system for ULT VWR freezers 1 471-1145
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty