Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Handheld density meter, 30PX

Supplier: Mettler-Toledo

Suitable for measuring the densities of liquids, this instrument uses the oscillating body method.

  • Large choice of units including density, SG, °Brix, °API, % H₂S0₄, Baumé degrees
  • Infrared downloads to printer or PC
  • Backlit dot matrix display gives clear results with date and time
The sampling speed can be adjusted to the task at hand: Slow for viscous samples to avoid the formation of air bubbles or very fast for efficient rinsing of the cell.

In addition, an external syringe can be used for very high viscosity samples. This means a wide variety of samples can be tested.

The Densito not only measures the sample temperature, it also chooses a temperature correction coefficient before each measurement. 1100 results along with sample ID, temperature and/or temperature coefficients can be saved then downloaded to either a printer or PC via the integrated infrared interface (accessory infrared / RS232 adapter required).

Delivery information: Supplied with carry case, help CD, batteries and standards.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Model Range Pk VWR Catalog Number Quantity
Handheld density meter Densito 30PX 0,0000 - 2,0000 g/cm³ 1 614-1595
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Temperature range (°C) 5…40
Temperature Resolution 0,1 °C
Memory 1100 values
Weight 360 g
Accuracy ±0,001 g/cm³

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Water density standard, 0,998 g/cm³, certified at 20 °C, uncertainty (typically) 0,001 g/cm³, 3 ml sachets 10 614-1802
Sampling tube with washer 1 614-1593
Sample pump complete 1 614-1594
Adapter for external syringe 1 614-1592
Protective cover 1 614-0236
Infrared adapter / RS232 DB9M 1 635-0117
Software, LabX® direct density and refractometry system for downloading data to PC 1 METT51324103
Fixing screw for sample tube 1 METT51324404
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty