Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Gloves, Microflex® 93-852

Supplier: Ansell

Nitrile, non sterile, powder-free, textured finish

The distinct colour of the Microflex® 93-852 hides stains and provides a contrasting backdrop for identifying lighter coloured materials. It offers exceptional tensile strength and flexibility allowing the hands to move freely and comfortably while the fully textured design and non foaming formula delivers a firm and consistent grip. Ideal for use in analytical testing, food processing, biotechnologies, laboratory applications, light assembly tasks, maintenance, cleaning applications and pharmaceutical manufacturing.

  • Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
  • Fully textured design and non foaming formula enable wearers to have a firm wet grip when handling objects
  • Chlorinated for easier donning
  • Anti-static according to EN 1149
EN 374; Cat. III; AQL 1,5
Food contact approved



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Size Colour Length Thickness Packed Pk VWR Catalog Number Quantity
5,5 - 6 Black 245 mm 0,12 mm 100/box 100 112-4330
6,5 - 7 Black 245 mm 0,12 mm 100/box 100 112-4331
7,5 - 8 Black 245 mm 0,12 mm 100/box 100 112-4332
8,5 - 9 Black 245 mm 0,12 mm 100/box 100 112-4333
9,5 - 10 Black 245 mm 0,12 mm 100/box 100 112-4334
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/hand-specific Ambidextrous
Disposable/Reusable Disposable
Latex/Latex-free Latex-free
Powdered/Powder-free Powder-free
Finish Textured
Cuff style Beaded
EN norm EN 374
Anti-static +
Food contact approved +
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty