Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Multi-use USB data loggers, EBI300, EBI300 TE, EBI300 TH

Supplier: Ebro

These easy to use data loggers with USB connection monitor the temperature and/or the humidity during transport and storage of sensitive goods like medicine, food, serums etc. They don't need any interfcace for programming or read- out. An automatic PDF report can be generated without any software.These range of data loggers is related to Related to HACCP/IFS issues or other perishable goods. These temperature loggers with USB connection need no interface for programming or read-out. An automatic PDF report can be generated without any software.

  • USB-plug, no software required
  • Automatic PDF-reports
  • Indication of alarm status via flashing LED red
  • Measurement modes: Endless measurement, Start / Stop, measurement until end of memory, start with key press
  • Sample rate: 1 minute … 24 hours
The loggers can be programmed via the free-of-charge tool on the website www.ebi300.com. All you need to program the logger and evaluate the data is a PC with internet access and a PDF reader. The housing is robust and water-proof (IP 65).

* Internal
** External
*** Between 10% r...90 rH and 5% for the remaining measurement range

Conform with FDA 21 CFR Part 11, DIN EN 12830 and ATP

Delivery information: Supplied with a two year life battery. Calibration certificate included.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Range Resolution Memory W×D×H Pk VWR Catalog Number Quantity
Multi-use USB data logger, standard version, EBI300 Temp : − 30...+ 70 °C 0,1 °C 40000 values 80×33×14 mm 1 620-1815
Multi-use USB temperature with external temperature probe, EBI300 TE all'interno: − 30...+ 70 °C
all'esterno: − 30...+ 75 °C
0,1 °C 40000 values 129×33×14 mm 1 620-2366
Multi-use USB data logger, with external humidity and temperature probe, EBI300 TH Temp : − 30...+ 70 °C
Humidity: ± 3 % between 10% r...90 rH and 5% for the remaining measurement range
Temp: 0,1 °C
Humidity: 0,1 rH
40000 values 91×33×14 mm 1 620-2365

Probe
Description Pk VWR Catalog Number Quantity
External replacement probe for EBI 300 TE, Ø×L: 4×50 mm, TPC 300 1 620-1860
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model EBI 300 EBI 300 TE EBI 300 TH
Alarm 2 limits
Sensor NTC NTC, stainless steel, L×Ø: 50×4 mm, pointed
Cable: 1 m - PTFE, waterproof, oilproof, food safe
Capacitive
Batteries Lithium button cell (CR 2450), 3 V( lifetime: ~2 years)
Display Value, MIN / MAX, until end of memory, alarm on/off
Start delay 72 h
Protection class IP 65 IP 66
Accuracy ± 0,5 °C (− 20… +40 °C )
± 0,8 °C for the remaining measurement range
Internal and external: ± 0,5 °C (− 20… +40 °C )
Internal and external:± 0,8 °C for the remaining measurement range
Internal: ± 0,5 °C (− 20… +40 °C )
Internal: ± 0,8 °C for the remaining measurement range
External: ± 0,5 °C (− 20… +40 °C )
External: ±1,0 for the remaining measurement range

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Wall mount 1 620-1859
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty