Floor pads, DynaCross Superpads

Supplier: Vileda Professional
129-0820EA 12.9 EUR
VILE114048
Floor pads, DynaCross Superpads
These floor maintenance pads are composed of high quality fibres, resins and abrasives. They are designed to be used with floor care machinery, either dry or in combination with detergents.

  • Ideal for basic cleaning of floors
  • High chemical resistance and no colour leaching
  • Due to the cross-lay technique, more fibre ends point towards the cleaning surface, which increases the performance throughout lifetime
  • Machine washable up to 40 °C

Colour: Brown

Weight: 2550 g/m²

Thickness: 25 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR