ESD safety shoes, sandals, uvex xenova® nrj, 6911

Supplier: Uvex

UVEX6911.8/35EA 106 EUR
UVEX6911.8/35 UVEX6911.8/37 UVEX6911.8/45 UVEX6911.8/38 UVEX6911.8/41 UVEX6911.8/48 UVEX6911.8/46 UVEX6911.8/49 UVEX6911.8/36 UVEX6911.8/39 UVEX6911.8/40 UVEX6911.8/50
ESD safety shoes, sandals, uvex xenova® nrj, 6911
Metal-free, lightweight safety sandals made from leather upper, soft padded tongue and collar and an extremely flexible dual density PUR sole (slip-, abrasion- and cut-resistant, resistant to oil and petrol and withstands brief exposure to heat of approx. +120 °C).

  • Climazone technology for improved comfort
  • Breathable textile lining
  • Removable anti-static comfort insole with moisture control system; orthopaedic insoles possible
  • uvex 3D hydroflex® foam insole for exceptional shock absorption in the heel and under the front of the foot
  • Scuffcap for additional protection
  • 100% metal-free xenova® toecap, non magnetic (200 J)
  • Fulfils ESD requirements: Resistance to ground inferior to 35 megaohms

Colour: Black

Certifications: EN 61340 (ESD); EN ISO 20345:2011; S1P, SRC
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR