Precision balances, Entris®

Supplier: Sartorius
611-2997EA 1850 EUR
SARBENTRIS3202I-1S SARBENTRIS8201-1S SARBENTRIS2202-1S SARBENTRIS2201-1S SARBENTRIS623I-1S SARBENTRIS2202I-1S SARBENTRIS4202I-1S SARBENTRIS6202I-1S SARBENTRIS822-1S SARBENTRIS423I-1S SARBENTRIS323I-1S SARBENTRIS5201-1S SARBENTRIS5201I-1S SARBENTRIS6202-1S SARBENTRIS8201I-1S
Precision balances, Entris®
An entry level series of precision balances, specially designed to achieve effective and reliable weighing results in routine daily work. The easy and clearly structured user interface, with its logical key assignment and excellent readability, are ideal features for safe and efficient operation.

  • Integrated basic applications: Animal weighing, density determination, counting, conversion or percentage
  • Monolithic weighing system ensures long term, high measurement accuracy
  • Linearity and reproducibiliity: ±1 mg, with stabilisation times typically 1 to 1,5 s
  • Excellent readability due to the backlit and high contrast display with 15 mm height digits
  • Round draught shield on models with 1 mg readability and pan diameter of 115 mm
  • Below balance weighing
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR