Micro air sampler, PAS-500

Supplier: Merck

24865.EA 1080 EUR
24865.
Micro air sampler, PAS-500
Samplers Air Samplers
This low flow pump is lightweight (4 oz.) and compact (7" H) with a flame-retardant case, fitting easily into your shirt pocket. The adsorbent tube connects directly to the inlet of the pump.

  • The unit is powered by a convenient
  • Easily replaceable 9 V battery

A full flow regulation feature provides constant voltage to the pump, even as the battery voltage drops. This sampler is intrinsically safe but not suitable for sampling in explosive environments (NOT EX-Rated). The design features a current-limiting resistor in the battery circuit which prevents danger of short-circuit spark.

The PAS-500 sampler is versatile and adapts to fit both 6 and 8 mm diameter tubes. The flow range is 5 to 200 cc/min. An optional low flow adapter enables you to sample at 20 cc/min.

Certifications: CE approved.

Delivery information: Includes 6 mm tube holder, screwdriver and two 9-volt batteries.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR