Safety shower test unit

Supplier: Grontzki & Weller
118-0280EA 1790 EUR
118-0280 118-0282 118-0281
Safety shower test unit
First Aid Supplies Showers
Body safety showers should be tested once a month to check the functionality and the requested water flow rate of 30 L/min in an emergency case. This mobile test unit provides a very convenient and easy solution to test your body safety showers and handheld eye showers.

  • Transparent PVC water reservoir on brake castors, 110 litre capacity
  • Built-in suction pump (230 V) and IP 45 protected power switch
  • Drain hose (2 metres) to empty the water reservoir
  • Separate mounts for drain hose and power cord
  • Max. diameter of the body safety shower head that fits into the big funnel: 200 mm

Centrally placed under the body safety shower the big funnel can be extended to a height of 2,30 metres, while the smaller funnel is designed to collect the water from handheld eye showers (min. flow rate: 6 L/min). The collected water amount can read on a scale at the water reservoir from 0 to 110 litres. The built-in electrical suction pump will empty the reservoir in a very short time.

W×D×H: 600×500×1730 mm

Weight: 40 kg
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR