VWR® Traceable®, Digital Thermo-Hygrometer

Supplier: VWR
VWR® Traceable®
628-0021EA 96.1 EUR
628-0021
VWR® Traceable®, Digital Thermo-Hygrometer
Hygrometers Digital Thermo-Hygrometers
This thermo-hygrometer provides instant readings for constant monitoring labs, fume hoods, walk-ins, plant areas, and storage facilities.

  • Large high LCD digits can be read easily
  • Continuous display of relative humidity and temperature
  • Stable and accurate unit requires no adjustment or maintenance

W×D×H: 89×127×22 mm

Weight: 170 g

Certificate indicates traceability to standards provided by NIST. Calibration compliant with ISO/IEC 17025.

Certifications: Certificate indicates traceability to standards provided by NIST. Calibration compliant with ISO/IEC 17025.

Delivery information: Supplied with Traceable® certificate of calibration, screw for wall-mounting, bench stand and two AAA batteries.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR