Barcode scanner, Motorola symbol CS3000


999-0800EA 241 EUR
VWRI999-0800
Barcode scanner, Motorola symbol CS3000
This mobile barcode scanner for 1D linear barcodes enables enterprises to easily implement 1D laser scanning where either mobility or the cost and size of a traditional scanning device is an inhibitor.

  • Small and lightweight: Fits in a pocket or on a neck lanyard and weighs only 70 g
  • Simple two button design: Easy to hold and use — almost no training required
  • 512 MB non-volatile memory provides the capacity to store over a million scans and ensures the data is retained — ideal for virtually any batch operation
  • Easy and intuitive to use — just point, click and scan; enables easy capture of even dirty, damaged and poor quality bar codes
  • Batch USB connectivity enables compatibility with virtually any host device

The CS3000 can be utilised in standalone mode for the batch scanning of bar codes. Managing the data in batch mode is easy. Once connected to a host, the batch data can be configured for automatic transfer to an application. Since captured scans are placed in a user-definable standard ASCII file type, the information can be easily utilized to populate order forms, spreadsheets and inventory lists.

Scan engine: SE955 laser, single line laser
Memory: 512MB Flash
Memory capacity: Over 1 million barcodes (UPC with time date stamp)
Battery: 780 mAh Lithium ion
Battery life: 24 hours use or 8,500 scans (6 scans per minute on full charge)

W×D×H: 49,5×22×86,5 mm

Weight: 70 g (with batteries)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR