Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

HPLC columns, ACE® C18-HL, 15 µm

Supplier: Advanced Chromatography Technologies
ACE®
ACE® C18-HL columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative. These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (3 µm to 15 µm) and complementary phases
  • Especially suited for preparative work due to higher carbon load

Maximum recommended pH: 2,0 to 8,0

Max. pressure: 400 bar



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Column format Phase Pore size Particle size I-Ø×L Pk VWR Catalog Number Quantity
Analytical C18-HL 100 Å 15 µm 4,6×20 mm 1 ACE-341-0246
Analytical C18-HL 100 Å 15 µm 4,6×30 mm 1 ACE-341-0346
Analytical C18-HL 100 Å 15 µm 4,6×35 mm 1 ACE-341-3546
Analytical C18-HL 100 Å 15 µm 4,6×50 mm 1 ACE-341-0546
Analytical C18-HL 100 Å 15 µm 4,6×75 mm 1 ACE-341-7546
Analytical C18-HL 100 Å 15 µm 4,6×100 mm 1 ACE-341-1046
Analytical C18-HL 100 Å 15 µm 4,6×125 mm 1 ACE-341-1246
Analytical C18-HL 100 Å 15 µm 4,6×150 mm 1 ACE-341-1546
Analytical C18-HL 100 Å 15 µm 4,6×250 mm 1 ACE-341-2546
Semi-Preparative C18-HL 100 Å 15 µm 7,75×50 mm 1 ACE-341-0508
Semi-Preparative C18-HL 100 Å 15 µm 7,75×75 mm 1 ACE-341-7508
Semi-Preparative C18-HL 100 Å 15 µm 7,75×100 mm 1 ACE-341-1008
Semi-Preparative C18-HL 100 Å 15 µm 7,75×125 mm 1 ACE-341-1208
Semi-Preparative C18-HL 100 Å 15 µm 7,75×150 mm 1 ACE-341-1508
Semi-Preparative C18-HL 100 Å 15 µm 7,75×250 mm 1 ACE-341-2508
Semi-Preparative C18-HL 100 Å 15 µm 10,0×50 mm 1 ACE-341-0510
Semi-Preparative C18-HL 100 Å 15 µm 10,0×75 mm 1 ACE-341-7510
Semi-Preparative C18-HL 100 Å 15 µm 10,0×100 mm 1 ACE-341-1010
Semi-Preparative C18-HL 100 Å 15 µm 10,0×125 mm 1 ACE-341-1210
Semi-Preparative C18-HL 100 Å 15 µm 10,0×150 mm 1 ACE-341-1510
Semi-Preparative C18-HL 100 Å 15 µm 10,0×250 mm 1 ACE-341-2510
Preparative C18-HL 100 Å 15 µm 21,2×50 mm 1 ACE-341-0520
Preparative C18-HL 100 Å 15 µm 21,2×75 mm 1 ACE-341-7520
Preparative C18-HL 100 Å 15 µm 21,2×100 mm 1 ACE-341-1020
Preparative C18-HL 100 Å 15 µm 21,2×125 mm 1 ACE-341-1220
Preparative C18-HL 100 Å 15 µm 21,2×150 mm 1 ACE-341-1520
Preparative C18-HL 100 Å 15 µm 21,2×250 mm 1 ACE-341-2520
Preparative C18-HL 100 Å 15 µm 30,0×50 mm 1 ACE-341-0530
Preparative C18-HL 100 Å 15 µm 30,0×75 mm 1 ACE-341-7530
Preparative C18-HL 100 Å 15 µm 30,0×100 mm 1 ACE-341-1030
Preparative C18-HL 100 Å 15 µm 30,0×150 mm 1 ACE-341-1530
Preparative C18-HL 100 Å 15 µm 30,0×250 mm 1 ACE-341-2530

Guard cartridges
Description Column format Phase Pore size Particle size I-Ø×L Pk VWR Catalog Number Quantity
For analytical columns (I.Ø 3,0, 4,0, 4,6 mm) Guard Cartridge C18-HL 100 Å 15 µm - mm 5 ACE-341-0103GD
For semi-preparative columns (I.Ø 7,75, 10,0, 21,2 mm) Guard Cartridge C18-HL 100 Å 15 µm - mm 3 ACE-341-0110GD
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Carbon load 20,0%
Endcapped Yes
Max. pressure 400 bar
Surface area 400 m²/g
USP code L1
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty