You Searched For: Film Applicators

Film applicators can come in the form of plate rollers or film-sealing paddles to assure a secure, uniform seal around all wells on well plates of all sizes. Use these tools to perfectly seal film to microplates. These film applicators enable you to ergonomically push an adhesive film down upon a microplate to form a tight seal and minimize air bubbles. This tight seal will prevent well-to-well contamination and sample loss.

Film applicators can come in the form of plate rollers or film-sealing paddles to assure a secure, uniform seal around all wells on well plates of all sizes. Use these tools to perfectly seal film to microplates. These film applicators enable you to ergonomically push an adhesive film down upon a microplate to form a tight seal and minimize air bubbles. This tight seal will prevent well-to-well contamination and sample loss.


22  results were found

SearchResultCount:"22"

Sort Results

List View Easy View

Rate These Search Results

Catalog Number: (391-0241)
Supplier: VWR Collection
Description: Sealing film applicator, VWR®, Film sealing paddles, non sterile
UOM: 1 * 5 items


Catalog Number: (391-1278)
Supplier: VWR Collection
Description: Soft rubber roller recommended for assuring tight and consistent application of adhesive films to microplates.
UOM: 1 * 1 items


Catalog Number: (732-3335)
Supplier: VWR Collection
Description: Compact and portable, the cap mat applicator is very easy to use, requiring only one operation of the system to produce an accurate and tight seal on ...
UOM: 1 * 1 items


Supplier: Industrial Physics
Description: Stainless steel spiral applicators with a film width of 320 mm are round bars tightly wound with stainless steel wire. The diameter of the wire, in wo...

Supplier: Industrial Physics
Description: Spiral type applicator with a film width of 250 mm and available in ranges from 4 to 200 μm. Ideal for application of film onto thin materials, such a...

Catalog Number: (SIMEVF1550)
Supplier: Industrial Physics
Description: Multi-functional film applicator (Octoplex) with 8 pre-defined thickness sides for applying paint films of 25, 50, 75, 100, 125, 150, 175, 200 µm. Fil...
UOM: 1 * 1 items


Supplier: Industrial Physics
Description: Prismatic film applicator with four application sides for applying paint films of four different predefined thicknesses. The prism applicators are ava...

Supplier: Industrial Physics
Description: Multi-functional film applicator with 4 application sides for applying paint films of 4 different predefined thicknesses. The applicators are availabl...

Supplier: Industrial Physics
Description: Bird-type film applicators feature one flat edge and one application side for applying a pre-defined coating thickness. Bird-type applicator single ga...

Supplier: Industrial Physics
Description: The Automatic Film Applicator Standard provides a reliable basis to apply coating films to test charts, panels or foils in a uniform and reproducible ...

Supplier: Industrial Physics
Description: Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. S...

Supplier: Industrial Physics
Description: Temperature gradient plate for determining minimum film forming temperature (MFFT) test. The instrument can be used to define the white point/glass tr...

Catalog Number: (SIMEVF1590)
Supplier: Industrial Physics
Description: Ideal for applying paint with use of a automatic film applicator or drying time recorder.
UOM: 1 * 1 items


Supplier: Industrial Physics
Description: Adjustable Micrometer Film Applicator. The applicator blade can be adjusted in 10 μm increments by means of 2 μm heads, over a gap size from 0 to 8 mm...

Catalog Number: (732-0907)
Supplier: Corning
Description: Axygen® EASY PRESS is a manual device which provides simple and effective application of Axymat™ and/or Impermamat™ sealing mats to 24, 48, 96 or 384 ...
UOM: 1 * 1 items


Catalog Number: (732-1380)
Supplier: Corning
Description: Axygen® sealing film roller is a durable and efficient roller for applying sealing films to any plate. Sturdy plastic handle and semi-hard roller head...
UOM: 1 * 1 items


Inquire for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on +353 1 88 22222.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on +353 1 88 22222.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email VWR Regulatory Department at eurega_services@eu.vwr.com
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
Product(s) marked with this symbol are discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service on +353 1 8822222.
1 - 16 of 22
no targeter for Bottom