Fall protection harnesses, Miller H-Design® Duraflex HV

Supplier: Honeywell Safety
Miller H-Design® Duraflex HV
113-8660EA 300 EUR
DALL1032922 DALL1032921 DALL1032920 DALL1032919 DALL1032918 DALL1032917
Fall protection harnesses, Miller H-Design® Duraflex HV
Miller H-Design® harness with comfortable lightweight high visibility vest to be visible from a distance and in dark environments. Miller H-Design DuraFlex 2 points harness with automatic buckles (2 sternal loops version or 2 D-ring version).

  • Straps are made from Duraflex Stretch and black webbing (PES with PTFE treatment)
  • Straps are water repellent and anti-stain treated
  • Sternal anchorage point with long webbing loops
  • Steel/zinc plated silver finished back anchorage D-ring and mating buckles
  • Side zips with double cursers allows a perfect fit to any body shape and adjustment to summer and winter clothing
  • Inner zips for easy access to the harness for making adjustments
  • Removable vest easy to fix to the harness thanks to its quick clip system (push-buttons)
  • Vest suitable to any Miller H-Design harness

Weight: 1 kg
Breaking strength: >15 KN
Temperature: –30 °C to +50 °C

Certifications: Certified for a maximum load of 140 kg
EN 361 (harness), EN ISO 20471 Class 2 (2013) (Hi Vis vest), EN ISO 13688 (2013), OEKO-TEX standard 100
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR