Winter parka, Gore-Tex®, 4008 GXB

Supplier: Fristads Kansas Group
Gore-Tex®
KWIN120964940SEA 413 EUR
KWIN120964940S KWIN1209649402XL KWIN120964940L KWIN120964940XL KWIN1209649403XL KWIN120964940XS KWIN120964940M
Winter parka, Gore-Tex®, 4008 GXB
Workwear
Winter parka made of breathable, wind and waterproof GORE-TEX®-material. With polyester lining inside and fully padded.

  • Zip to top of collar, detachable hood with adjustable strap and drawstring and detachable fake fur
  • Fleece-lined collar with increased height at back
  • Two chest pockets with zip, Napoleon pocket at left with inside mobile phone pocket, full access even when the jacket is fully zipped
  • Two bellowed front pockets with flap and velcro fastening, inside pockets
  • Zip in lining for easy embroidery and transfer, adjustable drawstring at waist
  • Sleeve pocket with zip, pre-shaped sleeves with adjustable end, elastic inner cuffs with thumb grip
  • Extended back
  • Reflective details at front and back

Weight: Outer fabric 220 g/m², lining 200 g/m²

Waterpillar >10000 mm
RET ≤6,9

Certifications: EN 343 (3/1), EN 342
Shell fabric meets class 3 for water vapour permeability (EN 343 class 3/3)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR