You Searched For: Standard Incubators

Maintaining a controlled environment for cell cultures and microorganisms, the standard incubators will grow organisms and store sensitive samples. Adjusting the simple analogue or digital controls, temperature stability and homogeneity guarantee reproducible results even without the operation of a fan. The interior spaces incorporate various quantities and moving capabilities of shelves to fit any vessel required. Standard incubators are easy to sterilize to prevent contamination in between uses.

Maintaining a controlled environment for cell cultures and microorganisms, the standard incubators will grow organisms and store sensitive samples. Adjusting the simple analogue or digital controls, temperature stability and homogeneity guarantee reproducible results even without the operation of a fan. The interior spaces incorporate various quantities and moving capabilities of shelves to fit any vessel required. Standard incubators are easy to sterilize to prevent contamination in between uses.


19  results were found

SearchResultCount:"19"

Sort Results

List View Easy View

Rate These Search Results

Supplier: VWR Collection
Description: INCU-Line® microbiological incubators are designed to cultivate organisms at homogeneous temperatures. They have a temperature range of 5 °C above amb...

Supplier: Binder
Description: Avantgarde. Line incubators ensure stable and reliable incubation of microbiological cultures and guarantee reproducible results for routine tests in ...

Supplier: Binder
Description: Two versions of these incubators with electronically controlled APT.lineâ„¢ preheating chamber are available depending on the application: The BD series...

Supplier: MEMMERT
Description: The range has natural and forced convection models with a temperature range up to 80 °C. There is a choice of two different displays, SingleDISPLAY or...

Supplier: MEMMERT
Description: The range has natural and forced convection models with a temperature range up to 80 °C. There is a choice of two different displays, SingleDISPLAY or...

Supplier: MEMMERT
Description: IFbw blanket warmer are suitable for warming non-sterile blankets and cloths, these are preheated to a precise temperature so they are readily availab...

Supplier: THERMO BRAND
Description: Herathermâ„¢ large capacity incubators were designed to prevent samples drying out. All models have a large, easy to view, vacuum fluorescence display a...

Supplier: THERMO BRAND
Description: Heratherm® Advanced Protocol Security incubators feature adjustable forced convection which allows the user to select the fan speed from 0 up to 100%....

Supplier: THERMO BRAND
Description: Heratherm® Advanced Protocol incubators feature adjustable forced convection which allows the user to select the fan speed from 0 up to 100%. Air spee...

Supplier: THERMO BRAND
Description: Heratherm® General Protocol incubators feature a smooth stainless steel inner chamber with an internal glass door, allowing samples to be viewed witho...

Catalog Number: (390-1587)
Supplier: DWK Life Sciences
Description: WHEATON® standard incubators are ideal for general growth and incubation requirements. Designed specifically for use with WHEATON® Roller Apparatus.
UOM: 1 * 1 items


Supplier: GENLAB
Description: Reliable, efficient, general purpose incubators, to suit most biological analysis, research and general laboratory applications. These units from Genl...

Catalog Number: (390-0349)
Supplier: GENLAB
Description: A range of efficient, reliable, cost effective incubators ideal for biological analysis, research and general laboratory applications. The INC has a h...
UOM: 1 * 1 items


Catalog Number: (LEECW157)
Supplier: LEEC LTD
Description: They are suitable for warming bottles, bags of fluid/saline, and blankets to 37 °C or above.
UOM: 1 * 1 items


Supplier: LTE SCIENTIFIC
Description: The IP Series â„¢ of incubators is available in different sizes from 60 to 250 L. Fan circulated or natural convection options are avialable, plus there...

Supplier: LTE SCIENTIFIC
Description: The Swallow incubators are simple to operate and are controlled by means of a microprocessor system, offering precise temperature control, fast heat-u...

Inquire for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on +353 1 88 22222.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on +353 1 88 22222.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email VWR Regulatory Department at eurega_services@eu.vwr.com
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
Product(s) marked with this symbol are discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service on +353 1 8822222.
1 - 16 of 19
no targeter for Bottom