Clear, graduated PC vessel, white PP screw caps, PTFE stirring bar and PP/TFE stirring assembly.
- Two shoulder access ports for easy removal of samples
- Impeller height is adjustable
- Thermal resistance −135 to +135 °C, autoclavable
- Shatter-proof, with high mechanical strength
Specially designed for efficient top-to-bottom mixing at low speed and low shear. This lightweight, break-resistant 1-litre culture vessel is ideal for use on a magnetic stirring plate for small-volume scale-up applications. Two magnetic stirring bars are included: one small (for bacteria) and one large (for mammalian cells).
Brim capacity: 2,2 L
Closure diameter (top): 63 mm
Closure diameter (side): 38 - 430
Overall height: 266 mm
Outer diameter: 137 mm
Overall width (including ports): 190 mm