- Home
- Pumps
- Peristaltic Pumps
- Multichannel peristaltic pumps, IP series
Multichannel peristaltic pumps, IP series
Supplier: Ismatec
224-1029EA
5430
EUR
224-1029
224-1028
224-1027
224-1026
224-1025
224-1023
224-1031
224-1030
224-1618
Multichannel peristaltic pumps, IP series
Pumps
Peristaltic Pumps
Ideal for chemical analysis. Extremely high reproducibility on all channels. With planetary drive. Ideal for toxicological in-vitro applications, perfusion of animal tissue slices and sample collection in dissolution testers for solid pharmaceutical preparations. Click 'n' go cassettes with automatic pressure setting, differential pressure up to 1 bar (depending on the tubing material). Different tubing sizes can be used for each channel. Small tubing diameters and/or cassettes with a pressure lever enable even higher pressures.
Ideal for chemical analysis. Extremely high reproducibility on all channels. With planetary drive. Ideal for toxicological in-vitro applications, perfusion of animal tissue slices and sample collection in dissolution testers for solid pharmaceutical preparations. Click´n´go cassettes with automatic pressure setting, differential pressure up to 1 bar (depending on the tubing material). Different tubing sizes can be used for each channel. Small tubing diameters and/or cassettes with a pressure lever enable even higher pressures.
IPC series
Precise pumps with dispensing function. With standby mode (prevents tubing from drying out, e.g. overnight). Can be controlled via PC.
Speed range: 0,4 to 44 min⁻¹
Microprocessor-controlled
4, 8, 12, 16 or 24 channels
Eight actively driven stainless steel rollers
Speed setting: 1 to 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
Interfaces (analogue): Speed control (0 to 5 or 0 to 10 V, 0 to 20 or 4 to 20 mA), speed output (0 to 10 V or 0 to 11 kHz), start/stop, rotation direction, autostart
For two stop tubing
Precise pumps with dispensing function. With standby mode (prevents tubing from drying out, e.g. overnight). Can be controlled via PC.
Speed range: 0,4 to 44 min⁻¹
Microprocessor-controlled
4, 8, 12, 16 or 24 channels
Eight actively driven stainless steel rollers
Speed setting: 1 to 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
Interfaces (analogue): Speed control (0 to 5 or 0 to 10 V, 0 to 20 or 4 to 20 mA), speed output (0 to 10 V or 0 to 11 kHz), start/stop, rotation direction, autostart
For two stop tubing
IPC-N series
Very accurate pumps with dispensing function. With standby mode (prevents tubing from drying out e.g. overnight). Can be controlled via PC.
Speed range: 0,11 to 11,25 min⁻¹
Microprocessor-controlled
4, 8, 12, 16 or 24 channels
Eight actively driven stainless steel rollers
Speed setting: 1 to 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
Interfaces (analogue): Speed control (0 to 5 or 0 to 10 V, 0 to 20 or 4 to 20 mA), speed output (0 to 10 V or 0 to 11 kHz), start/stop, rotation direction, autostart
For two stop tubing
Very accurate pumps with dispensing function. With standby mode (prevents tubing from drying out e.g. overnight). Can be controlled via PC.
Speed range: 0,11 to 11,25 min⁻¹
Microprocessor-controlled
4, 8, 12, 16 or 24 channels
Eight actively driven stainless steel rollers
Speed setting: 1 to 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
Interfaces (analogue): Speed control (0 to 5 or 0 to 10 V, 0 to 20 or 4 to 20 mA), speed output (0 to 10 V or 0 to 11 kHz), start/stop, rotation direction, autostart
For two stop tubing
- Speed range: 0,4 - 44 min-1
- Microprocessor-controlled
- 4, 8, 12, 16 or 24 channels
- Eight actively driven stainless steel rollers
- Speed setting: 1 - 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
- Interfaces (analogue): Speed control (0 - 5 or 0 - 10 V, 0 - 20 or 4 - 20 mA), speed output (0 - 10 V or 0 - 11 kHz), start/stop, rotation direction, autostart
- For two stop tubing
Very accurate pumps with dispensing function. With standby mode (prevents tubing from drying out e.g. overnight). Can be controlled via PC.
- Speed range: 0,11 - 11,25 min-1
- Microprocessor-controlled
- 4, 8, 12, 16 or 24 channels
- Eight actively driven stainless steel rollers
- Speed setting: 1 - 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
- Interfaces (analogue): Speed control (0 - 5 or 0 - 10 V, 0 - 20 or 4 - 20 mA), speed output (0 - 10 V or 0 - 11 kHz), start/stop, rotation direction, autostart
- For two stop tubing
Precise pumps with dispensing function. With standby mode (prevents tubing from drying out, e.g. overnight). Can be controlled via PC.
- Speed range: 0,4 - 44 min-1
- Microprocessor-controlled
- 4, 8, 12, 16 or 24 channels
- Eight actively driven stainless steel rollers
- Speed setting: 1 - 100% increment 0,1% or by flow rate in µl/min or ml/min via membrane keypad and LED display
- Interfaces (analogue): Speed control (0 - 5 or 0 - 10 V, 0 - 20 or 4 - 20 mA), speed output (0 - 10 V or 0 - 11 kHz), start/stop, rotation direction, autostart
- For two stop tubing
Very accurate pumps with dispensing function. With standby mode (prevents tubing from drying out e.g. overnight). Can be controlled via PC.
New Product
Limited Time Sale
Select items below are currently on sale
Enter Certificate Details
Inquire for Price
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...
Item(s) Added to Cart