Earmuffs, Thunder®

Supplier: Honeywell Safety
111-0739EA 37 EUR
DALL1010970 DALL1011600
Earmuffs, Thunder®
These dielectric earmuffs feature the Air Flow Control™ Technology which provides optimal attenuation across all frequencies. The earmuffs are available either with a headband or as a helmet-mountable version (incl. a pair of adapters) for use with a wide range of hard hats.

  • Inner-ventilated headband minimises pressure on the head, and improves breathability in warm/humid climates (T2 and T3 only)
  • Non deforming outer headband withstands rough treatment in the toughest workplaces
  • Snap-in ear cushions make replacement quick and easy
  • Helmet-mountable version: Earcups snap in place during use and swing back when not in use

Suitable for use in all workplaces, especially in electrical environments.

SNR: 29 dB (T1H)
SNR: 30 dB (T1/T2H)
SNR: 31 dB (T1F)
SNR: 33 dB (T2)
SNR: 36 dB (T3)
Weight: 186 g (T1); 196 g (T1F), 198 g (T1H), 231 g (T2); 238 g (T2H); 306 g (T3)

Certifications: EN 352-1
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR